Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for UC2730 / UCC

  • Mfr # B1SO0001980

  • Zoro # G010487041


product price: $36.75
/ea
Sold in multiples of 4 for $147.00

Key Features

Filter Media
Cellulose
Outside Dia.
3.78"
Head Material
Cellulose
Micron Rating
25 µ
Length
5.787"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001980
Zoro #
G010487041
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Filter Media
Cellulose
Item
Hydraulic Filter
Head Material
Cellulose
Micron Rating
25 µ
Application
Filtration
Microns
25 µ
Replaces Brand
UCC
Replaces Part Number
UC2730

Description

Beta 1 Filters B1SO0002066 is a quality replacement for UCC / UC2730.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.