Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for UCMS1518410 / UCC

  • Mfr # B1SO0001980

  • Zoro # G810487135


product price: $53.75
/ea
Sold in multiples of 4 for $215.00

Key Features

Filter Media
Cellulose
Length
5.787"
Application
Filtration
Head Material
Cellulose
Microns
25 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001980
Zoro #
G810487135
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Microns
25 µ
Micron Rating
25 µ
Replaces Brand
UCC
Replaces Part Number
UCMS1518410

Description

Beta 1 Filters B1SO0002072 is a quality replacement for UCC / UCMS1518410.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.