
Spin-On replacement filter for WD10007 / MANN+HUMMEL
Mfr # B1SO0004748
Zoro # G210493248
product price: $46.59
/eaSold in multiples of 2 for $93.18
Key Features
Length
8.268"
Application
Filtration
Outside Dia.
3.78"
Micron Rating
5 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004748
Zoro #
G210493248
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Details
Application
Filtration
Micron Rating
5 µ
Filter Media
Microglass
Head Material
Microglass
Microns
5 µ
Replaces Part Number
WD10007
Replaces Brand
Mann+Hummel
Description
Beta 1 Filters B1SO0004769 is a quality replacement for MANN+HUMMEL / WD10007.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.