
Spin-On replacement filter for WGH6586 / WOODGATE
Mfr # B1SO0008653
Zoro # G010497774
product price: $154.99
/eaSold in multiples of 2 for $309.98
Free Shipping & Returns
Key Features
Outside Dia.
4.606"
Micron Rating
20 µ
Head Material
Microglass
Microns
20 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008653
Zoro #
G010497774
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.606"
Length
11.713"
Details
Micron Rating
20 µ
Head Material
Microglass
Microns
20 µ
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Replaces Brand
Woodgate
Replaces Part Number
WGH6586
Description
Beta 1 Filters B1SO0008719 is a quality replacement for WOODGATE / WGH6586.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.