
Spin-On replacement filter for WGH9165 / WOODGATE
Mfr # B1SO0001980
Zoro # G210487841
product price: $53.75
/eaSold in multiples of 4 for $215.00
Key Features
Application
Filtration
Microns
25 µ
Micron Rating
25 µ
Length
5.787"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001980
Zoro #
G210487841
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Application
Filtration
Microns
25 µ
Micron Rating
25 µ
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Woodgate
Replaces Part Number
WGH9165
Description
Beta 1 Filters B1SO0002091 is a quality replacement for WOODGATE / WGH9165.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.