
Spin-On replacement filter for WGUC8550 / WOODGATE
Mfr # B1SO0002404
Zoro # G010494537
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Micron Rating
10 µ
Head Material
Microglass
Microns
10 µ
Outside Dia.
3.78"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002404
Zoro #
G010494537
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Micron Rating
10 µ
Head Material
Microglass
Microns
10 µ
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Replaces Brand
Woodgate
Replaces Part Number
WGUC8550
Description
Beta 1 Filters B1SO0002460 is a quality replacement for WOODGATE / WGUC8550.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.