
Spin-On replacement filter for YHL4A25 / FBN
Mfr # B1SO0004175
Zoro # G310489561
product price: $163.99
/eaSold in multiples of 2 for $327.98
Free Shipping & Returns
Key Features
Outside Dia.
5.079"
Head Material
Microglass
Length
9.016"
Micron Rating
20 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004175
Zoro #
G310489561
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
9.016"
Details
Head Material
Microglass
Micron Rating
20 µ
Filter Media
Microglass
Microns
20 µ
Application
Filtration
Item
Hydraulic Filter
Replaces Brand
Fbn
Replaces Part Number
YHL4A25
Description
Beta 1 Filters B1SO0004192 is a quality replacement for FBN / YHL4A25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.