Zoro Homepage

Spin-On replacement filter for ZS1063361 / GARDNER DENVER

  • Mfr # B1SO0016223

  • Zoro # G011933219


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
11.62"
Outside Dia.
5.5"
Micron Rating
30 ยต
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0016223
Zoro #
G011933219
UPC #
-
Country of Origin
United States

Dimensions

Length
11.62"
Outside Dia.
5.5"

Details

Micron Rating
30 ยต
Application
Filtration

Description

Beta 1 Filters B1SO0016229 is a quality replacement for GARDNER DENVER / ZS1063361.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.