Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Strainer replacement for 65496 / FILTER MART

  • Mfr # B1SS0001254

  • Zoro # G810506089


product price: $96.29
/ea
Sold in multiples of 2 for $192.58
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTER MART
Replaces OEM Part
65496
Filter Media
Wire Mesh
Height
5.827"
Micron Rating
60 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001254
Zoro #
G810506089
UPC #
-
Country of Origin
Italy

Dimensions

Height
5.827"
Outside Diameter
2.874"
Inside Diameter
1.339"

Details

Replaces OEM Brand
FILTER MART
Replaces OEM Part
65496
Filter Media
Wire Mesh
Micron Rating
60 ยต
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0001455 is a quality replacement for FILTER MART / 65496.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.