
Suction Strainer replacement for 90047 / FILTER MART
Mfr # B1SS0001462
Zoro # G611451342
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Microns
20 ยต
Application
Filtration
Inside Dia.
1.161"
Outside Dia.
2.756"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001462
Zoro #
G611451342
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.161"
Outside Dia.
2.756"
Length
5.118"
Details
Microns
20 ยต
Application
Filtration
Filter Media
Wire Mesh
Head Material
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1SS0001461 is a quality replacement for FILTER MART / 90047.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.