
Suction Strainer replacement for ESA31B10WME / UFI
Mfr # B1SS0001120
Zoro # G310505827
product price: $106.99
/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
UFI
Filter Media
Wire Mesh
Height
7.677"
Micron Rating
60 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001120
Zoro #
G310505827
UPC #
-
Country of Origin
Italy
Dimensions
Height
7.677"
Inside Diameter
2.362"
Outside Diameter
4.016"
Details
Replaces OEM Brand
UFI
Replaces OEM Part
ESA31B10WME
Filter Media
Wire Mesh
Micron Rating
60 ยต
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0004119 is a quality replacement for UFI / ESA31B10WME.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.