
Suction Strainer replacement for F11C125B5T / WIX
Mfr # B1SS0001183
Zoro # G710505939
product price: $103.99
/eaSold in multiples of 2 for $207.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Wire Mesh
Height
4.331"
Micron Rating
125 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001183
Zoro #
G710505939
UPC #
-
Country of Origin
Italy
Dimensions
Height
4.331"
Inside Diameter
2.756"
Outside Diameter
4.016"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
F11C125B5T
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0002017 is a quality replacement for WIX / F11C125B5T.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.