Zoro Homepage

Suction Strainer replacement for FA186 / DUPLOMATIC

  • Mfr # B1SS0001157

  • Zoro # G610506012


product price: $92.95
/ea
Sold in multiples of 2 for $185.90
Free Shipping & Returns

Key Features

Replaces OEM Brand
DUPLOMATIC
Filter Media
Wire Mesh
Height
7.953"
Micron Rating
125 ยต
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001157
Zoro #
G610506012
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.953"
Inside Diameter
3.858"
Outside Diameter
5.157"

Details

Replaces OEM Brand
DUPLOMATIC
Replaces OEM Part
FA186
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0001242 is a quality replacement for DUPLOMATIC / FA186.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.