
Suction Strainer replacement for FAM011MSXSB4S / SOFIMA
Mfr # B1SS0001254
Zoro # G510505955
product price: $96.29
/eaSold in multiples of 2 for $192.58
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Wire Mesh
Height
5.827"
Micron Rating
60 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001254
Zoro #
G510505955
UPC #
-
Country of Origin
Italy
Dimensions
Height
5.827"
Outside Diameter
2.874"
Inside Diameter
1.339"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
FAM011MSXSB4S
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0003707 is a quality replacement for SOFIMA / FAM011MSXSB4S.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.