Suction Strainer replacement for FS130N6T125 / FILTREC

  • Mfr # B1SS0001462

  • Zoro # G411451351


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Length
9.252"
Application
Filtration
Inside Dia.
1.594"
Filter Media
Wire Mesh
Microns
60 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SS0001462
Zoro #
G411451351
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.252"
Inside Dia.
1.594"
Outside Dia.
3.071"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
60 ยต
Head Material
Wire Mesh

Description

Beta 1 Filters B1SS0001462 is a quality replacement for FILTREC / FS130N6T125.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.