
Suction Strainer replacement for FS133N7T125 / FILTREC
Mfr # B1SS0001464
Zoro # G511451343
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Microns
5 ยต
Filter Media
Wire Mesh
Application
Filtration
Outside Dia.
4.38"
Head Material
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SS0001464
Zoro #
G511451343
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.38"
Inside Dia.
3"
Length
4.75"
Details
Microns
5 ยต
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Head Material
Polyester Felt
Description
Beta 1 Filters B1SS0001464 is a quality replacement for FILTREC / FS133N7T125.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.