Zoro Homepage

Suction Strainer replacement for HD9002 / MANN+HUMMEL

  • Mfr # B1SS0001013

  • Zoro # G710505892


product price: $92.69
/ea
Sold in multiples of 2 for $185.38
Free Shipping & Returns

Key Features

Replaces OEM Brand
MANN+HUMMEL
Replaces OEM Part
HD9002
Filter Media
Wire Mesh
Height
10.236"
Micron Rating
125 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001013
Zoro #
G710505892
UPC #
-
Country of Origin
Italy

Dimensions

Height
10.236"
Inside Diameter
2.953"
Outside Diameter
3.386"

Details

Replaces OEM Brand
MANN+HUMMEL
Replaces OEM Part
HD9002
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0002944 is a quality replacement for MANN+HUMMEL / HD9002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.