Zoro Homepage

Suction Strainer replacement for HHB10102 / IKRON

  • Mfr # B1SS0001051

  • Zoro # G510505795


product price: $71.85
/ea
Sold in multiples of 2 for $143.70

Key Features

Replaces OEM Brand
IKRON
Filter Media
Wire Mesh
Height
5.827"
Micron Rating
125 µ
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001051
Zoro #
G510505795
UPC #
-
Country of Origin
Italy

Dimensions

Height
5.827"
Inside Diameter
1.969"
Outside Diameter
2.874"

Details

Replaces OEM Brand
IKRON
Replaces OEM Part
HHB10102
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0002574 is a quality replacement for IKRON / HHB10102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.