
Suction Strainer replacement for MF0062108 / MAIN FILTER
Mfr # B1SS0001462
Zoro # G111451354
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Application
Filtration
Inside Dia.
1.661"
Microns
40 ยต
Length
6.181"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001462
Zoro #
G111451354
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.661"
Length
6.181"
Outside Dia.
3.15"
Details
Application
Filtration
Microns
40 ยต
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Wire Mesh
Description
Beta 1 Filters B1SS0002655 is a quality replacement for MAIN FILTER / MF0062108.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.