Zoro Homepage

Suction Strainer replacement for MF0062251 / MAIN FILTER

  • Mfr # B1SS0001049

  • Zoro # G510505948


product price: $95.75
/ea
Sold in multiples of 2 for $191.50
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Filter Media
Wire Mesh
Height
10.945"
Micron Rating
125 µ
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001049
Zoro #
G510505948
UPC #
-
Country of Origin
Italy

Dimensions

Height
10.945"
Outside Diameter
5.157"
Inside Diameter
3.858"

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0062251
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0002798 is a quality replacement for MAIN FILTER / MF0062251.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.