Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Strainer replacement for MSZ3020MCVN10 / SOFIMA

  • Mfr # B1SS0001464

  • Zoro # G811451340


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Microns
60 ยต
Application
Filtration
Inside Dia.
1.866"
Outside Dia.
3.268"
Length
14.685"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SS0001464
Zoro #
G811451340
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.866"
Outside Dia.
3.268"
Length
14.685"

Details

Microns
60 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Wire Mesh

Description

Beta 1 Filters B1SS0003897 is a quality replacement for SOFIMA / MSZ3020MCVN10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.