Zoro Homepage

Suction Strainer replacement for MSZ3020MNN / SOFIMA

  • Mfr # B1SS0001464

  • Zoro # G211451353


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Application
Filtration
Length
20.63"
Filter Media
Wire Mesh
Inside Dia.
6.97"
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001464
Zoro #
G211451353
UPC #
-
Country of Origin
Italy

Dimensions

Length
20.63"
Inside Dia.
6.97"
Outside Dia.
12.25"

Details

Application
Filtration
Filter Media
Wire Mesh
Head Material
Cellulose
Item
Hydraulic Filter
Microns
5 ยต

Description

Beta 1 Filters B1SS0003901 is a quality replacement for SOFIMA / MSZ3020MNN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.