Zoro Homepage

Suction Strainer replacement for OF312 / VICKERS

  • Mfr # B1SS0001464

  • Zoro # G411451344


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Application
Filtration
Length
3.06"
Microns
5 ยต
Head Material
Cellulose
Outside Dia.
3.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001464
Zoro #
G411451344
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.06"
Outside Dia.
3.94"
Inside Dia.
2.63"

Details

Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Cellulose
Filter Media
Wire Mesh

Description

Beta 1 Filters B1SS0004168 is a quality replacement for VICKERS / OF312.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.