Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Strainer replacement for P30112100 / FLOW EZY

  • Mfr # B1SS0001464

  • Zoro # G411451337


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Head Material
Cellulose/Poly Blend
Length
5.25"
Filter Media
Wire Mesh
Microns
125 ยต
Inside Dia.
2.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001464
Zoro #
G411451337
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.25"
Inside Dia.
2.62"
Outside Dia.
4.62"

Details

Head Material
Cellulose/Poly Blend
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
125 ยต
Application
Filtration

Description

Beta 1 Filters B1SS0002294 is a quality replacement for FLOW EZY / P30112100.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.