
Suction Strainer replacement for P50112100 / FLOW EZY
Mfr # B1SS0001464
Zoro # G611451335
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Inside Dia.
2.618"
Microns
5 ยต
Outside Dia.
6.083"
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001464
Zoro #
G611451335
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.618"
Outside Dia.
6.083"
Length
17.992"
Details
Microns
5 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1SS0002324 is a quality replacement for FLOW EZY / P50112100.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.