
Suction Strainer replacement for PT23186 / BALDWIN
Mfr # B1SS0001049
Zoro # G710506028
product price: $129.99
/eaSold in multiples of 2 for $259.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
BALDWIN
Filter Media
Wire Mesh
Height
10.945"
Micron Rating
125 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SS0001049
Zoro #
G710506028
UPC #
-
Country of Origin
Italy
Dimensions
Height
10.945"
Outside Diameter
5.157"
Inside Diameter
3.858"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT23186
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0001048 is a quality replacement for BALDWIN / PT23186.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.