
Suction Strainer replacement for SE075M90SG / FAI FILTRI
Mfr # B1SS0001081
Zoro # G710506103
product price:Â $76.55
/ea
Sold in multiples of 2 for $153.10
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Height
4.331"
Micron Rating
125 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001081
Zoro #
G710506103
UPC #
-
Country of Origin
Italy
Dimensions
Height
4.331"
Inside Diameter
2.756"
Outside Diameter
4.016"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
SE075M90SG
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0001264 is a quality replacement for FAI FILTRI / SE075M90SG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.