Zoro Homepage

Suction Strainer replacement for SF86B112NO / OMT

  • Mfr # B1SS0001464

  • Zoro # G911451349


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Length
4.449"
Filter Media
Wire Mesh
Head Material
Wire Mesh
Microns
25 ยต
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001464
Zoro #
G911451349
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.449"
Inside Dia.
1.004"
Outside Dia.
1.772"

Details

Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Wire Mesh
Microns
25 ยต
Application
Filtration

Description

Beta 1 Filters B1SS0003313 is a quality replacement for OMT / SF86B112NO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.