Zoro Homepage

Suction Strainer replacement for SP86C200GR125 / OMT

  • Mfr # B1SS0001013

  • Zoro # G010505691


product price: $92.69
/ea
Sold in multiples of 2 for $185.38
Free Shipping & Returns

Key Features

Replaces OEM Brand
OMT
Filter Media
Wire Mesh
Height
10.236"
Micron Rating
125 µ
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001013
Zoro #
G010505691
UPC #
-
Country of Origin
Italy

Dimensions

Height
10.236"
Inside Diameter
2.953"
Outside Diameter
3.386"

Details

Replaces OEM Brand
OMT
Replaces OEM Part
SP86C200GR125
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0003463 is a quality replacement for OMT / SP86C200GR125.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.