Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Strainer replacement for SS1C5B1AP / PARKER

  • Mfr # B1SS0001464

  • Zoro # G311451338


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Application
Filtration
Length
11.417"
Head Material
Cellulose
Inside Dia.
3.622"
Outside Dia.
4.961"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS0001464
Zoro #
G311451338
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.417"
Inside Dia.
3.622"
Outside Dia.
4.961"

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Filter Media
Wire Mesh
Microns
10 ยต

Description

Beta 1 Filters B1SS0003506 is a quality replacement for PARKER / SS1C5B1AP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.