
Suction Strainer replacement for ST12BB / FILPRO
Mfr # B1SS0001003
Zoro # G910506002
product price: $46.05
/eaSold in multiples of 4 for $184.20
Key Features
Replaces OEM Brand
FILPRO
Filter Media
Wire Mesh
Height
4.173"
Micron Rating
125 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001003
Zoro #
G910506002
UPC #
-
Country of Origin
Italy
Dimensions
Height
4.173"
Outside Diameter
1.811"
Inside Diameter
1.417"
Details
Replaces OEM Brand
FILPRO
Replaces OEM Part
ST12BB
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0001369 is a quality replacement for FILPRO / ST12BB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.