Suction Strainer replacement for SUE115M125GS / FAI FILTRI

  • Mfr # B1SS0001011

  • Zoro # G410506106


product price:  $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Height
7.874"
Micron Rating
125 µ
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SS0001011
Zoro #
G410506106
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.874"
Inside Diameter
2.559"
Outside Diameter
3.386"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
SUE115M125GS
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0001280 is a quality replacement for FAI FILTRI / SUE115M125GS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.