Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Strainer replacement for U6673 / NORMAN

  • Mfr # B1SS0001003

  • Zoro # G510505856


product price: $46.05
/ea
Sold in multiples of 4 for $184.20

Key Features

Replaces OEM Brand
NORMAN
Replaces OEM Part
U6673
Filter Media
Wire Mesh
Height
4.173"
Micron Rating
125 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SS0001003
Zoro #
G510505856
UPC #
-
Country of Origin
Italy

Dimensions

Height
4.173"
Inside Diameter
1.417"
Outside Diameter
1.811"

Details

Replaces OEM Brand
NORMAN
Replaces OEM Part
U6673
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Material
Wire Mesh

Description

Beta 1 Filters B1SS0003249 is a quality replacement for NORMAN / U6673.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products