
Suction Strainer replacement for UCSE75352310 / UCC
Mfr # B1SS0001464
Zoro # G711451334
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Microns
5 ยต
Application
Filtration
Length
6.378"
Inside Dia.
1.969"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001464
Zoro #
G711451334
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.378"
Inside Dia.
1.969"
Outside Dia.
3.563"
Details
Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Microglass
Description
Beta 1 Filters B1SS0004077 is a quality replacement for UCC / UCSE75352310.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.