Zoro Homepage

Transmission Filter replacement filter for 29501202 / ALLISON

  • Mfr # B1TF0001006

  • Zoro # G010499198


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
4.212"
Outside Dia.
3.209"
Micron Rating
32 ยต
Inside Dia.
1.575"
Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1TF0001006
Zoro #
G010499198
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.212"
Outside Dia.
3.209"
Inside Dia.
1.575"

Details

Micron Rating
32 ยต
Material
Microglass
Application
Filtration
Replaces Brand
Allison
Filter Media
Microglass
Replaces Part Number
29501202

Description

Beta 1 Filters B1TF0001068 is a quality replacement for ALLISON / 29501202. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.