Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter replacement filter for 57740 / WIX

  • Mfr # B1TF0001001

  • Zoro # G810499282


product price: $81.25
/ea
Sold in multiples of 2 for $162.50
Free Shipping & Returns

Key Features

Length
5.984"
Outside Dia.
3.209"
Micron Rating
32 ยต
Material
Microglass
Inside Dia.
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1TF0001001
Zoro #
G810499282
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.984"
Outside Dia.
3.209"
Inside Dia.
1.575"

Details

Micron Rating
32 ยต
Material
Microglass
Application
Filtration
Filter Media
Microglass
Replaces Brand
Wix
Replaces Part Number
57740

Description

Beta 1 Filters B1TF0001036 is a quality replacement for WIX / 57740. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.