
Transmission Filter replacement filter for LH4588G / LUBER-FINER
Mfr # B1TF0001006
Zoro # G610499611
product price: $74.15
/eaKey Features
Length
4.212"
Outside Dia.
3.209"
Micron Rating
32 ยต
Inside Dia.
1.575"
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1TF0001006
Zoro #
G610499611
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.212"
Outside Dia.
3.209"
Inside Dia.
1.575"
Details
Micron Rating
32 ยต
Material
Microglass
Application
Filtration
Replaces Brand
Luber-Finer
Replaces Part Number
LH4588G
Filter Media
Microglass
Description
Beta 1 Filters B1TF0001017 is a quality replacement for LUBER-FINER / LH4588G. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.