Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter replacement filter for PT9415MPGKIT / BALDWIN

  • Mfr # B1TF0001001

  • Zoro # G810499275


product price: $81.25
/ea
Sold in multiples of 2 for $162.50
Free Shipping & Returns

Key Features

Length
5.984"
Outside Dia.
3.209"
Micron Rating
32 ยต
Material
Microglass
Inside Dia.
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1TF0001001
Zoro #
G810499275
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.984"
Outside Dia.
3.209"
Inside Dia.
1.575"

Details

Micron Rating
32 ยต
Material
Microglass
Application
Filtration
Replaces Part Number
PT9415MPGKIT
Replaces Brand
Baldwin
Filter Media
Microglass

Description

Beta 1 Filters B1TF0001078 is a quality replacement for BALDWIN / PT9415MPGKIT. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.