111E Set of 3 Adjustable Wrenches with 15° Angled Head, 5.9 ', 7.87 ', 9.84 '
- Mfr # 111E/D3
- Zoro # G922773720
product price:
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.8 in
Material
Alloy Steel
Jaw Capacity
0.95 in, 1.14 in, 1.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111E/D3
- Zoro #
- G922773720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 11.8 in
Details
- Item
- Adjustable wrench
- Material
- Alloy Steel
- Jaw Capacity
- 0.95 in, 1.14 in, 1.34 in
Description
Engineered for professionals who demand precision, strength, and comfort, the Beta 111E adjustable wrench delivers exceptional performance in every turn. Its compact head is angled at 15 degrees, giving you the reach needed to access tight or obstructed spaces with ease. A wide wrench opening and fully open jaw design ensure versatility across a broad range of fasteners, while right‐hand rotation provides smooth, intuitive operation. Crafted from high‐performance alloy steel, the wrench offers superior torsional strength and long‐term durability. A specialized heat‐treatment process enhances wear resistance, making it a reliable companion for demanding mechanical, industrial, and on‐site applications. The ergonomic design and light weight minimizes fatigue without compromising power. A large, comfortable handle improves grip and control, and a convenient hanging hole adds practical storage flexibility. Both the head and body feature a matte chrome‐plated finish for enhanced corrosion resistance and improved scale readability. Double laser markings in both millimeters and inches ensure quick, accurate adjustments. Fully compliant with DIN 3117 and ISO 6787 standards, this wrench is built to meet the expectations of serious professionals. This 3-piece set includes sizes 150mm, 200mm and 250mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.