Beta 111INOX/150 Stainless Steel Adjustable Wrench, 79mm Jaw Width, 32mm Max Opening

  • Mfr # 111INOX 250

  • Zoro # G915718219


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Material
Stainless Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111INOX 250
Zoro #
G915718219
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 in

Details

Material
Stainless Steel
Measurement Type
Metric

Description

The Beta 111INOX adjustable crescent wrench is manufactured with 420 stainless steel to prevent corrosion and rust. It is autoclave compatible to 121° C/ 249.8° F, suitable for use in food production and clean rooms and other applications where sterilization is necessary. This adjustable wrench measures 250mm (10") longwith a jaw width of 79mm and max opening of 32mm.


  • PREMIUM STAINLESS STEEL CONSTRUCTION - Made from corrosion-resistant AISI 420 stainless steel for use in marine, food processing, pharmaceutical, chemical, and washdown environments. Designed to resist rust and contamination while providing long-lasting durability and reliable performance in demanding professional applications.
  • PRECISION ADJUSTABLE JAW - Features a smooth adjustment mechanism with an 32mm maximum opening for a secure grip on nuts, bolts, and fittings. Precision-machined jaws help reduce slippage and improve control during maintenance, installation, and repair tasks.
  • COMPACT & EASY TO MANEUVER - The 250mm overall length and 79mm jaw width provide excellent accessibility in confined spaces. Ideal for maintenance technicians, mechanics, and service professionals working where larger wrenches are difficult to use.
  • PROFESSIONAL BETA TOOLS QUALITY - Manufactured by Beta Tools, a trusted name in premium hand tools. Built for strength, accuracy, and long service life, making it a dependable addition to industrial, maintenance, and professional toolkits.
  • VERSATILE INDUSTRIAL APPLICATIONS - Suitable for marine maintenance, food production equipment, pharmaceutical facilities, laboratories, water treatment plants, breweries, and general industrial service work requiring corrosion-resistant hand tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.