Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1128BAX Electrician's Scissors, Milling Profile, DLC-Coated Stainless Steel

  • Mfr # 011280088

  • Zoro # G106597104


product price: $37.89
/ea

Key Features

Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011280088
Zoro #
G106597104
UPC #
8014230783949
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
150 mm

Details

Item
Scissors

Description

Improved and longer lasting performance.
Features:
• Double - acting cutting: a special cam on the fulcrum allows the blades to run lengthwise, which results in increased cutting power while closing the blades
• Milling profile: designed to enlarge holes on plastic, from 13 mm to 25 mm
• DLC coating: DLC (diamond-like carbon) is an innovative carbon-based coating: the high hardness and low coefficient of friction arise from the simultaneous presence of carbon on the surface in the form of graphite, and diamond
• High blade surface hardness (resistance to abrasion and wear)
• Low coefficient of friction (smoothness and anti-adherence)
• Anti-loose eccentric pin
• Large handles with pipe throttling grooves
• With articulated plastic case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.