Zoro Homepage

1150BM Combination Pliers, Bi-Material Handles, OAL 160mm

  • Mfr # 011500146

  • Zoro # G106597081


product price: $34.55
/ea

Key Features

Plier Item
Pliers
Overall Length
160 mm
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011500146
Zoro #
G106597081
UPC #
8014230934105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Plier Item
Pliers
Finish
Chrome plated

Description

​​​The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.