Zoro Homepage
This item is Discontinued.
Beta 1/2" Drive, 42mm Metric Socket 009210846

1/2" Drive, 42mm Metric Socket (Discontinued)

  • Mfr # 009210846
  • Zoro # G1082982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009210846
Zoro #
G1082982
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
250mm
Size
42mm

Details

Socket Type
Sparkproof drive Sliding T Handle
SAE or Metric
Metric
Item
Spark-Proof Hexagon Socket

Description

Spark-Proof,1/2 In. Drive Sliding,42mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.