Shop BETA
See all product information
Create Account
1/2" Drive, 50-230 ft-lbs Zero Reset Click Type Torque Wrench
- Mfr # 666 LBF.FT/30
- Zoro # G115718231
product price:
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.62 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 666 LBF.FT/30
- Zoro #
- G115718231
- UPC #
- -
- Country of Origin
- Italy
- Material
- Alloy Steel
Dimensions
- Overall Length
- 23.62 in
Description
With Beta's Zero Reset Technology torque wrenches, releasing the tension after each use is not required due to high-performance materials and heat treatment of both the spring and component parts of the adjustment system. These torque wrenches are user friendly with high scale visibility and easy-to-select settings with extremely accurate increments.The graduated vernier scale allows minimum interval fractions to be set up in tenths of ft-lb. The double graduation in Nm allows for clearer, simpler torque visibility. The 72 tooth mechanism reversible ratchet makes for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. These torque wrenches are ideal for right-hand tightening with a torque accuracy of ± 3%. The bi-material, ergonomic handle, ensures a safe, comfortable hold and is made from materials resistant to fuel, oil and industrial liquids. 100% Italian made, these torque wrenches are designed, manufactured, assembled, tested and certified in Italy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.