This item is Discontinued.

Beta 1/2" Drive Metric, 35 pcs 009200975

This item is Discontinued.

Beta

1/2" Drive Metric, 35 pcs (Discontinued)

Mfr # 009200975
Zoro # G1481056
UPC # 8014230101484
Country of Origin Italy
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200975
Zoro #
G1481056
UPC #
8014230101484
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Item
Bi-Hex Socket
Number of Pieces
35
Includes
(20) 1/2" Square Drive Bi-Hex Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm; (10) 1/2" Square Drive Bi-Hex Socket, Long Series: 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm; (2) 1/2" Drive Extension Bar of Length: 125mm, 255mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive Reversible Ratchet 48 Teeth of Length: 275mm
Measurement Type
Metric
SAE or Metric
Metric

Description

The Beta Tools 9200975 Bi-Hex Socket Set is a set of 35 pieces that are ideal for mechanics, plumbers and other professionals. The set features an assortment of sizes to suit your needs. This socket wrench set has metric measurements on the sockets. The Beta Tools 9200975 Bi-Hex Socket Set is a great addition to any toolbox, especially if you work with cars or bicycles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.