Zoro Homepage

1/2 in Drive 72 Geared Teeth Hand Ratchet, Polished

  • Mfr # 920/55 INOX

  • Zoro # G016049151


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Geared Teeth
72
Overall Length
10 1/4 in
Finish
Polished
Head Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920/55 INOX
Zoro #
G016049151
UPC #
8014230847337
Country of Origin
Italy

Dimensions

Drive Size
1/2 in
Overall Length
10 1/4 in
Head Width
40 mm
Head Depth
43 mm

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Finish
Polished
Measurement Type
SAE
Material
Stainless Steel
Reversing
Reversible
Arc Swing - Minimum
5 Degrees
Ratchet Type
Standard
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Grip Style
Plain
Includes Insulation
Not Insulated
Head Type
Fixed
Head Shape
Round
Series
INOX

Description

Hand Ratchet, Standard, Round, Reversing Reversible, Stainless Steel, Overall Length 10 1/4 in, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.