This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
960337
Zoro #
G1474799
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Length Family
Long
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
12
Measurement Type
Metric
Description
Whether you are a professional or hobbyist, the Beta Tools 960337 12 Piece Metric Hex Key Set will give you the versatility to tackle various fasteners. This hex key set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises long arm hex keys that can reach into tight spots and provide control when needed. Each metric hex key is made of vanadium molybdenum for maximum durability and strength. Their standard end shape gives them universal application, so they can be used across various product categories. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Beta Tools 12 Piece Metric Hex Key Set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.