Zoro Homepage

1208E/RTX Evox Tamper Resistant Screwdriver, T20

  • Mfr # 012081020

  • Zoro # G506597179


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
100 mm
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012081020
Zoro #
G506597179
UPC #
8054809134741
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
100 mm

Details

Item
Screwdriver
Finish
Chrome plated

Description

The evolution of the screwdriver!
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort
• The ergonomic design fits the palm of the hand perfectly
• The style and size of the tip are printed on the round cap for quick identification
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.