1377INOX Stainless Steel 12 oz Ball Peen Hammer

  • Mfr # 1377INOX 340

  • Zoro # G915718189


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.82 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1377INOX 340
Zoro #
G915718189
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.82 in

Details

Material
Stainless Steel

Description

The Beta 1377INOX 12-ounce ball peen hammer is manufactured from stainless steel and highly resistant to corrosion and rust. The overall length of the hammer is 220 mm 8.66 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.