1/4" Drive Reversible Ratchet with 72 Tooth Count Mechanism
- Mfr # 900/55Z
- Zoro # G324011420
product price:Â
$
72.89
/ea
Key Features
Drive Size
1/4 in
Height
0.91 in
Width
0.98 in
Material
Alloy Steel
Overall Length
4.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900/55Z
- Zoro #
- G324011420
- UPC #
- -
- Country of Origin
- Italy
- Item
- Reversible Ratchet
- Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Height
- 0.91 in
- Width
- 0.98 in
- Overall Length
- 4.96 in
Description
The Beta 900/55Z 1/4" Drive Reversible Ratchet is engineered to deliver exceptional precision, durability, and performance for professional mechanics, technicians, and serious DIY users. Featuring an advanced 72-tooth ratcheting mechanism, it provides smooth operation, superior torque transmission, and long-lasting reliability under demanding working conditions. Designed for maximum maneuverability, the ratchet's compact head and 5 Deg swing arc make it ideal for accessing fasteners in confined and hard-to-reach areas. The convenient reversible mechanism allows quick direction changes, increasing efficiency during repairs and maintenance tasks. An ergonomic bi-material handle enhances comfort and grip security, reducing hand fatigue while providing improved control and safety. Whether you're working on automotive repairs, industrial maintenance, machinery servicing, or household projects, the Beta 900/55Z offers the quality, precision, and robustness expected from professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.